Zoro Homepage

Erlenmeyer Flask Clamp, Aluminum

  • Mfr # 30400091

  • Zoro # G2115187


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Ohaus Shakers
Manufacturers Warranty Length
1 yr
Includes
Rubber Mat
Hold Capacity
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400091
Zoro #
G2115187
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Erlenmeyer Flask Clamp
Material
Stainless Steel
For Use With
Ohaus Shakers
Includes
Rubber Mat
Hold Capacity
2 L
Product Type
Flask Clamp

Description

Erlenmeyer Flask Clamp,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.