Ethernet Kit, ABS Plastic
Mfr # 83032109
Zoro # G2007752
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Finish
Textured
Overall Length
2 in
Overall Width
6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83032109
Zoro #
G2007752
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 in
Overall Width
6 in
Overall Height
2 in
Cable Length
12 in
Details
Item
Scale Interface Kit
Material
ABS Plastic
Finish
Textured
Color
White
For Use With
Electronic Balance
Includes
Instruction Manual
Interface
Ethernet
Description
Scale Interface Kit, Cable Length 12 in, Interface Ethernet, Includes Instruction Manual, For Use With Electronic Balance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.