Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explorer Analytical, EX124/AD

  • Mfr # OH-30061976

  • Zoro # G604972663


product price: $8,969.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30061976
Zoro #
G604972663
UPC #
-
Country of Origin
China

Description

The OHAUS Explorer Series of analytical balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances and all of their intelligent features simplify even the most complex laboratory measurements.Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments. Features such as four-level user management with password protection and a non-editable system log plus a high level of configuration make Explorer balances well suited for regulated applications.A detachable terminal with a large color touchscreen, programmable IR sensors, automatic doors, and a frameless draftshield make Explorer analytical balances easy and convenient to use.
Maximum Capacity 120 gReadability0.1 mg Pan Size3.5 in (90 mm) Internal CalibrationAutoCal - AutomaticDraftshieldIncludedAuto DoorIncludedAuxiliary Display ModelAvailable as an Accessory Battery LifeNot Applicable CommunicationRS232 (Included); USB (Included); Ethernet (Available as an Accessory) Dimensions13.8 in x 15.5 in x 9.1 in (350 mm x 393 mm x 230 mm) (HxLxW) DisplayFull-color 5.7 in VGA, touch screenInuse coverIncludedLegal for TradeNot Applicable Linearity ±0.0002 g Minimum Weight (USP, 0.1%, typical)0.16 g Net Weight15.2 lb (6.9 kg) Pan ConstructionStainless SteelPowerAC Adapter (Included)Repeatability, typical0.0001 g Stabilization Time2 s Tare RangeTo capacity by subtractionUnits of MeasurementBaht; Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Mesghal; Milligram; Momme; Newton; Ounce; Ounce Troy; Pennyweight; Pound; Singapore Tael; Taiwan Tael; Tical; Tola Working Environment50°F €“ 86°F, 85%RH, non-condensing (10°C €“ 30°C, 85%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.