
Explorer Balance, EX2202
Mfr # 401002
Zoro # G404972030
product price: $6,149.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401002
Zoro #
G404972030
UPC #
-
Country of Origin
United States
Description
The OHAUS Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances simplify even the most complex laboratory measurements.Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments.Features such as four-level user management with password protection, and un-editable system log plus a high level of configurability make Explorer balances well suited for regulated applications.A detachable terminal with a large color touchscreen, programmable IR sensors, and a frameless draftshield make Explorer precision balances easy and convenient to use.Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC, Statistics.Metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors & flip/sliding top door (1mg models), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, 4 touchless sensors, in-use cover.Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages.
Display: 5.7'' (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness Communication: RS232 and USB (included) or second RS232/Ethernet (accessories sold separately) . GLP/GMP data output with real-time clock. Operation: AC adapter (included) Maximum Capacity: 2,200 g Readability: 0.01 g Pan Size: 7.5 in x 8 in (190 mm x 200 mm) Internal Calibration: Automatic Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 3.9 in x 15.5 in x 9.1 in (98 mm x 393 mm x 230 mm) (HxLxW) In-Use Cover: Included Legal for Trade: Not Applicable Net Weight: 9.5 lb (4.3 kg) Pan Construction: Stainless Steel Stabilization Time: 1 s Units of Measurement: Baht;Carat;Custom;Grain;Gram;Hong Kong Tael;Kilogram;Milligram;Mesghal;Momme;Newton;Ounce;Ounce Troy;Pennyweight;Pound;Singap
Display: 5.7'' (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness Communication: RS232 and USB (included) or second RS232/Ethernet (accessories sold separately) . GLP/GMP data output with real-time clock. Operation: AC adapter (included) Maximum Capacity: 2,200 g Readability: 0.01 g Pan Size: 7.5 in x 8 in (190 mm x 200 mm) Internal Calibration: Automatic Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 3.9 in x 15.5 in x 9.1 in (98 mm x 393 mm x 230 mm) (HxLxW) In-Use Cover: Included Legal for Trade: Not Applicable Net Weight: 9.5 lb (4.3 kg) Pan Construction: Stainless Steel Stabilization Time: 1 s Units of Measurement: Baht;Carat;Custom;Grain;Gram;Hong Kong Tael;Kilogram;Milligram;Mesghal;Momme;Newton;Ounce;Ounce Troy;Pennyweight;Pound;Singap
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.