
Explorer Precision, EX2202N/E
Mfr # OH-30553846
Zoro # G604974506
product price: $5,719.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30553846
Zoro #
G604974506
UPC #
-
Country of Origin
China
Description
The OHAUS Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances simplify even the most complex laboratory measurements.Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments.Features such as four-level user management with password protection, and un-editable system log plus a high level of configurability make Explorer balances well suited for regulated applications.A detachable terminal with a large color touchscreen, programmable IR sensors, and a frameless draftshield make Explorer precision balances easy and convenient to use.Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC, Statistics.Metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors & flip/sliding top door (1mg models), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, 4 touchless sensors, in-use cover.Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages.
Maximum Capacity2,200 g Readability0.01 g Readability (Certified)0.1 gPan Size7.5 in x 8 in (190 mm x 200 mm) Internal CalibrationNot Applicable Draftshield€” Auto DoorNot Applicable Auxiliary Display ModelAvailable as an Accessory Battery LifeNot Applicable CommunicationRS232 (Included); USB (Included); Ethernet (Available as an Accessory) Dimensions3.9 in x 15 in x 9.1 in (98 mm x 393 mm x 230 mm) (HxLxW)DisplayFull-color 5.7 in VGA, touch screenIn-use coverIncluded Legal for TradeNTEP Certified; Measurement Canada ApprovedLinearity ±0.02 g Minimum Weight (USP, 0.1%, typical)16 gNet Weight9.5 lb (4.3 kg) Pan ConstructionStainless SteelPowerAC Adapter (Included) Repeatability, typical0.01 gStabilization Time1 s Tare RangeTo capacity by subtractionUnits of MeasurementBaht; Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Milligram; Mesghal; Momme; Newton; Oun
Maximum Capacity2,200 g Readability0.01 g Readability (Certified)0.1 gPan Size7.5 in x 8 in (190 mm x 200 mm) Internal CalibrationNot Applicable Draftshield€” Auto DoorNot Applicable Auxiliary Display ModelAvailable as an Accessory Battery LifeNot Applicable CommunicationRS232 (Included); USB (Included); Ethernet (Available as an Accessory) Dimensions3.9 in x 15 in x 9.1 in (98 mm x 393 mm x 230 mm) (HxLxW)DisplayFull-color 5.7 in VGA, touch screenIn-use coverIncluded Legal for TradeNTEP Certified; Measurement Canada ApprovedLinearity ±0.02 g Minimum Weight (USP, 0.1%, typical)16 gNet Weight9.5 lb (4.3 kg) Pan ConstructionStainless SteelPowerAC Adapter (Included) Repeatability, typical0.01 gStabilization Time1 s Tare RangeTo capacity by subtractionUnits of MeasurementBaht; Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Milligram; Mesghal; Momme; Newton; Oun
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.