Zoro Homepage

Explorer Precision High Capacity Balance, EX24001N

  • Mfr # OH-30553893

  • Zoro # G416554705


product price: $10,689.99
/ea
Free Shipping & Returns

Key Features

Includes
Usb; Rs232; In-Use Cover; Powerac Adapter
Housing Material
Pan Construction Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30553893
Zoro #
G416554705
UPC #
-
Country of Origin
China

Details

Includes
Usb; Rs232; In-Use Cover; Powerac Adapter
Housing Material
Pan Construction Stainless Steel

Description

OHAUS Explorer High Capacity balances provide unmatched functionality in a line of high-performance, high-capacity balances unlike any other on the market! This smart and intuitive balance simplifies even the most complex high-capacity laboratory measurements.Maximum Capacity24,000 gReadability0.1 gReadability Certified1 gPan Size14.8 in x 12.2 in 377 mm x 311 mmInternal CalibrationAutoCal - AutomaticDraftshieldAuto DoorNot applicableAuxiliary Display ModelAvailable as an AccessoryBattery LifeNot applicableCommunicationEthernet Available as an Accessory; USB Included; RS232 IncludedDimensions17.44 in x 4.7 in x 14.9 in 443 mm x 120 mm x 377 mm LxHxWDisplayFull-color 5.7 in VGA, touch screenIn-Use CoverIncludedLegal for TradeNTEP Certified; Measurement Canada ApprovedLinearity 0.2 gMinimum Weight USP, 0.1%, typical210 gNet Weight22 lb 10 kgPan ConstructionStainless SteelPowerAC Adapter IncludedRepeatability, typical0.1 gStabilization Time1 sTare RangeTo capacity by subtractionUnits of MeasurementOunce Troy; Pennyweight; Grain; Gram; Kilogram; Pound; Carat; OunceWorking Environment50F 86F, 85%RH, non-condensing 10C 30C, 85%RH, non-condensingShipping Weight: 21.9999 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.