Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explorer Precision High Capacity Balance, EX35001N

  • Mfr # OH-30553894

  • Zoro # G316554690


product price: $12,489.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Pan Construction Stainless Steel
Includes
Usb; Rs232; In-Use Cover; Powerac Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30553894
Zoro #
G316554690
UPC #
-
Country of Origin
China

Details

Housing Material
Pan Construction Stainless Steel
Includes
Usb; Rs232; In-Use Cover; Powerac Adapter

Description

OHAUS Explorer High Capacity balances provide unmatched functionality in a line of high-performance, high-capacity balances unlike any other on the market! This smart and intuitive balance simplifies even the most complex high-capacity laboratory measurements.Maximum Capacity 35,000 gReadability 0.1 gReadability Certified 1 gPan Size 14.8 in x 12.2 in 377 mm x 311 mmInternal Calibration AutoCal - AutomaticDraftshield Auto Door Not applicableAuxiliary Display Model Available as an AccessoryBattery Life Not applicableCommunication Ethernet Available as an Accessory; USB Included; RS232 IncludedDimensions 17.44 in x 4.7 in x 14.9 in 443 mm x 120 mm x 377 mm LxHxWDisplay Full-color 5.7 in VGA, touch screenIn-Use Cover IncludedLegal for Trade NTEP Certified; Measurement Canada ApprovedLinearity 0.2 gMinimum Weight USP, 0.1%, typical 210 gNet Weight 22 lb 10 kgPan Construction Stainless SteelPower AC Adapter IncludedRepeatability, typical 0.1 gStabilization Time 1 sTare Range To capacity by subtractionUnits of Measurement Ounce Troy; Pennyweight; Grain; Gram; Kilogram; Pound; Carat; OunceWorking Environment 50F 86F, 85%RH, non-condensing 10C 30C, 85%RH, non-condensingShipping Weight: 21.9999 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.