Zoro Homepage

Explorer Precision High Capacity Balance, Model EX12001N

  • Mfr # OH-30553892

  • Zoro # G404974492


product price: $8,489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30553892
Zoro #
G404974492
UPC #
-
Country of Origin
China

Description

OHAUS Explorer High Capacity balances provide unmatched functionality in a line of high-performance, high-capacity balances unlike any other on the market! This smart and intuitive balance simplifies even the most complex high-capacity laboratory measurements.A large color touchscreen gives access to the advanced application modes and icon-driven application software features such as user manager, library, and minimum weight indication.2-D shock protection and IP54 base enclosure protect the balance from damage, while the AutoCal€šÃ‘¢ automatic internal calibration system ensures performance.Explorer's sturdy modular design features a color touch display that can be separated from the weighing base as well as two programmable touch-free sensors and a large weighing pan.Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, SQC, Statistics.Modular design, IP54 metal base, Die-cast top housing, stainless steel pan, up-front level indicator, integral weigh below hook, calibration lock, two touchless sensors, full housing in-use cover.Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages.
Display: 5.7'' (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightnessCommunication: RS232 and USB (included) or second RS232/Ethernet (accessories sold separately) . GLP/GMP data output with real-time clock.Operation: AC Adapter (included) or rechargeable battery (accessory sold separately)Maximum Capacity: 12,000 gReadability: 1 gPan Size: 14.8 in x 12.2 in (377 mm x 311 mm)Internal Calibration: AutoCal - AutomaticDraftshield: AutoDoor: Not ApplicableAuxiliary Display Model: Available as an AccessoryBattery Life: Not ApplicableDimensions: 4.7 in x 17.44 in x 14.9 in (120 mm x 443 mm x 377 mm) (HxLxW)In-Use Cover: IncludedLegal for Trade: Not ApplicableLinearity±: 0.2 gMinimum Weight: 210 gNet Weight: 22 lb (10 kg)Pan Construction: Stainless SteelStabilization Time: 1 sTare Range: To capacity by subtractionUnits of Measurement: Gram;Milligram;Kilogram;Carat;Ounce;Ounce Troy;Pound;Pennyweight;Grain;Newton;Momme;Mesghal;Hong Kong Tael;Singapore Tael;Taiwan Tael;Tical;Tola;Baht;Custom
Research

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.