Zoro Homepage

Explorer Semi-Micro, Model EX225D

  • Mfr # OH-30139512

  • Zoro # G804972685


product price: $13,089.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30139512
Zoro #
G804972685
UPC #
-
Country of Origin
China

Description

When laboratory work and research requires accuracy to the hundred-thousandth, there is simply no room for error. The Explorer series of semi-micro balances has been designed with the technology to ensure that your very specific weighing results are Sophisticated laboratories requiring accuracy and looking for innovative technology to obtain measurement results can find both in Explorer semi-micro balances.
Maximum Capacity:120g/220 gReadability:0.01 mg; 0.1 mgPan Size:3.14 in (80 mm)Internal Calibration:AutoCal - Automatic Draftshield:Included Auto Door: Not Applicable Auxiliary Display Model:Available as an Accessory Battery Life:Not Applicable Built-in Ionizer:No Communication:RS232 (Included); USB (Included); USB Host; Ethernet (Available as an Accessory) Dimensions:13.8 in x 15.5 in x 9.1 in (350 mm x 393 mm x 230 mm) (HxLxW) Display:Full-color 5.7 in VGA, touch screen In-use cover:IncludedLegal for Trade:NoLinearity: ±0.1 mg Minimum Weight (USP, 0.1%, typical):20 mg Net Weight:7 kg Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability (typical):0.015 mgStabilization Time:8 s Tare Range:To capacity by subtraction Units of Measurement:Gram; Kilogram; Carat; Grain; Ounce; Ounce Troy; Pennyweight; Momme; Tical; Mesghal; Tola; Custom Working Environment:50°F €“ 86°F, 85%RH, non-condensing (10°C €“ 30°C, 85%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.