Zoro Homepage

Field Test Scale, Defender 3000, D33P75SD

  • Mfr # FIELD TEST SCALE D33P75SD

  • Zoro # G012530257


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Capacity
150 lb
Weighing Surface Width
11 in
Overall Length
12.4 in
Includes
Heavy Duty ABS Carrying Case
Material
ABS Plastic Indicator, powder-coated steel base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIELD TEST SCALE D33P75SD
Zoro #
G012530257
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
11 in
Overall Length
12.4 in

Details

Capacity
150 lb
Includes
Heavy Duty ABS Carrying Case
Material
ABS Plastic Indicator, powder-coated steel base
Item
Field Test Scale,Defender 3000,D33P75SD
Special Features
125% overload protection
Application
Weighing, Parts Counting, Checkweighing, Totalization

Description

Field Test Scale,Defender 3000,D33P75SD

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.