Zoro Homepage

Flask Clamp, PVC

  • Mfr # 30400099

  • Zoro # G2114977


product price: $48.59
/ea

Key Features

Material
PVC
For Use With
Ohaus Shakers
Manufacturers Warranty Length
1 yr
Includes
Rubber Mat
Hold Capacity
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400099
Zoro #
G2114977
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Flask Clamp
Material
PVC
For Use With
Ohaus Shakers
Includes
Rubber Mat
Hold Capacity
125 mL
Product Type
Flask Clamp

Description

Flask Clamp,For Use With Ohaus Shakers,Material PVC,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.