Flask Clamp, PVC
Mfr # 30400103
Zoro # G2115239
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Manufacturers Warranty Length
1 yr
For Use With
Ohaus Shakers
Includes
Rubber Mat
Product Type
Flask Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400103
Zoro #
G2115239
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Flask Clamp
Material
PVC
For Use With
Ohaus Shakers
Includes
Rubber Mat
Product Type
Flask Clamp
Hold Capacity
2 L
Description
Flask Clamp,For Use With Ohaus Shakers,Material PVC,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.