Shop OHAUS

FloorScale, LCD, 0.5lb/0.2kg

  • Mfr # i-DF33P2500B1L

  • Zoro # G110042812


product price: 
$
1,945.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Weighing Units
kg, lb, ton
Scale Graduations
0.5 lb/0.2 kg
Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Scale Display
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
i-DF33P2500B1L
Zoro #
G110042812
UPC #
-
Country of Origin
China
Weighing Units
kg, lb, ton
Scale Graduations
0.5 lb/0.2 kg
Scale Display
Digital
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Washdown
Yes
Standards
Indicator: NTEP: CC 21-070 Class lll, Load Cell: NTEP: CC 13-081 Platform: NTEP: CC 08-048A2
Item
Floor Scale
Color
Black
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Floor Scale Type
Platform
Weight Capacity
2,500 lb
Batteries Included
No
Basic Power Source
Battery/Electric
Weighing Surface Material
Carbon Steel
Number of Display Characters
6
Body Material
Carbon Steel
Number of Batteries Required
6
Display Type
LCD
Interface
Ethernet, RS-232, USB
Batteries Required
Yes
Scale Use Location
Commercial, Dry Environments, Factory Floor, Food Processing, Industrial, Inventory, Laboratory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Postal, Production, Quality Control, Receiving, Retail, Shipping, Shipping Dock, Store Room, Warehouse
Number of Batteries Included
0
Voltage
100 to 240V AC
Scale Application
Checkweighing, Counting, Totalization, Weighing
Scale Features
Battery Backup, Change Color when in Check Mode, Factory Calibrated at NTEP Specifications, Flexibility, Industrial-Grade Powder Coating, IP66 Rating, NTEP and Canadian Certified, Package Weighing, Robust Construction, Stacklight Display
Scale Type
Floor
NTEP Rating
NTEP Rated
Scale Mechanism
Digital
Remote Control/Display
Column-Mounted, Corded Remote
IP Rating
IP65
Product Type
Floor Scale
Weight Capacity - Imperial
2,500 lb

Description

Floor Scale, Scale Application Checkweighing, Counting, Totalization, Weighing, Scale Type Floor, Scale Display LCD, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 2,500 lb, Weighing Units kg, lb, ton, Scale Graduations 0.5 lb/0.2 kg, Overall Width 48 in, Overall Depth 48 in, Overall Height 3 1/2 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Net Total Weighing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.