Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Floor Scale Ramp, 2300kg/5000 lb., Steel 80252766

Floor Scale Ramp, 2300kg/5000 lb., Steel (Discontinued)

  • Mfr # 80252766
  • Zoro # G8523636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80252766
Zoro #
G8523636
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Length
48 in
Overall Height
4 1/2 in

Details

Item
Scale Ramp
Material
Steel
Finish
Painted Steel
Capacity
5,000 lb, 2,300 kg
Color
Black
Weighing Units
kg, lb
Weight Capacity
5,000 lb
Compatible Mfg. Model Number
VX32XW5000L-US

Description

Scale Ramp, Overall Height 4 1/2 in, Overall Width 48 in, Overall Length 48 in, Weighing Units kg, lb, Weight Capacity 5,000 lb, Finish Painted Steel, Color Black, Compatible Mfg. Model Number VX32XW5000L-US, Material Steel

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.