Food Scale, LED, 0.001 lb/0.5 g

  • Mfr # V22XWE3T
  • Zoro # G8519472
product price: 
$
576.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.001 lb/0.5 g
Weighing Surface Depth
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V22XWE3T
Zoro #
G8519472
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/2 in
Overall Width
10 1/8 in
Overall Length
11 3/16 in
Overall Height
4 7/8 in
Overall Depth
11 1/4 in

Details

Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.001 lb/0.5 g
Scale Display
LED
Washdown
Yes
Scale Sub-Category
Food Scale
Platform Material
Stainless Steel
Application Modes
Food Processing, Packaging, Portioning, Washdown
Includes
100 to 240V AC Universal Power Supply
Scale Readability
0.001kg/0.002 lb.
Standards
IEC 61010-1, CAN/CSA C22.2 No. 61010-1, IEC 61326-1 - Class B, Basic environments¿ Food Safety: NSF/ANSI 169, Industry Canada ICES-003 - Class B, NSF/ANSI /3-A 14159-1¿ Other: RoHS, UL Std. No. 61010-1¿ Electromagnetic Compatibility: FCC Part 15
Power Unit
12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC
Housing Material
Stainless steel
Scale Item
Compact Bench Scale
Remote Control/Display
Integrated
Scale Use Location
Food Processing, Harsh Environment
Scale Mechanism
Digital
Weight Capacity - Metric
3 kg
NTEP Rating
Not NTEP Rated
Scale Functions
Check Weighing
Body Material
ABS Plastic, Stainless Steel
Weighing Surface Material
Stainless Steel
Product Type
Food Scale
Weight Capacity - Imperial
6 lb
IP Rating
IPX8

Description

Food Scale, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Weighing Units kg, lb, Scale Graduations 0.001 lb/0.5 g, Overall Width 10 1/8 in, Overall Depth 11 1/4 in, Overall Height 4 7/8 in, Scale Functions Check Weighing, Scale Use Location Food Processing, Harsh Environment, Washdown Yes, Interface Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews