Shop OHAUS
See all product information
Create Account
Food Scale, LED, 0.001 lb/0.5 g
- Mfr # V41XWE15T
- Zoro # G8519542
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
30 lb, 15 kg
Scale Graduations
0.001 lb/0.5 g
Weighing Surface Depth
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V41XWE15T
- Zoro #
- G8519542
- UPC #
- -
- Country of Origin
- China
Dimensions
- Weighing Surface Depth
- 7 1/2 in
- Weighing Surface Width
- 9 1/2 in
- Overall Width
- 10 1/8 in
- Overall Length
- 11 3/16 in
- Overall Height
- 4 7/8 in
- Overall Depth
- 11 1/4 in
Description
Food Scale, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Weighing Units kg, lb, Scale Graduations 0.001 lb/0.5 g, Overall Width 10 1/8 in, Overall Depth 11 1/4 in, Overall Height 4 7/8 in, Scale Functions Accumulation, Check Weighing, Percent Weighing, Net Total Weighing
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.