Shop OHAUS

Food Scale, LED, 0.002 lb/1 g

  • Mfr # V22XWE6T
  • Zoro # G8519481

product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 kg, 15 lb
Scale Graduations
0.002 lb/1 g
Weighing Surface Depth
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V22XWE6T
Zoro #
G8519481
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/2 in
Overall Width
10 1/8 in
Overall Height
4 7/8 in
Overall Length
11 3/16 in
Overall Depth
11 1/4 in

Details

Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 kg, 15 lb
Scale Graduations
0.002 lb/1 g
Scale Display
LED
Washdown
Yes
Housing Material
Stainless steel
Includes
100 to 240V AC Universal Power Supply
Scale Item
Compact Bench Scale
Application Modes
Food Processing, Packaging, Portioning, Washdown
Scale Sub-Category
Food Scale
Power Unit
12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC
Scale Readability
0.002kg/0.005 lb.
Platform Material
Stainless Steel
Standards
IEC 61010-1, CAN/CSA C22.2 No. 61010-1, IEC 61326-1 - Class B, Basic environments¿ Food Safety: NSF/ANSI 169, Industry Canada ICES-003 - Class B, NSF/ANSI /3-A 14159-1¿ Other: RoHS, UL Std. No. 61010-1¿ Electromagnetic Compatibility: FCC Part 15
Weighing Surface Material
Stainless Steel
Scale Functions
Check Weighing
Weight Capacity - Metric
6 kg
Body Material
ABS Plastic, Stainless Steel
Weight Capacity - Imperial
15 lb
Remote Control/Display
Integrated
Scale Mechanism
Digital
Scale Use Location
Food Processing, Harsh Environment
NTEP Rating
Not NTEP Rated
Product Type
Food Scale
IP Rating
IPX8

Description

Food Scale, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Weighing Units kg, lb, Scale Graduations 0.002 lb/1 g, Overall Width 10 1/8 in, Overall Depth 11 1/4 in, Overall Height 4 7/8 in, Scale Functions Check Weighing, Scale Use Location Food Processing, Harsh Environment, Washdown Yes, Interface Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews