Shop OHAUS
See all product information
Create Account
Food Scale, LED, 0.005 lb/2 g
- Mfr # V41XWE6T
- Zoro # G8519567
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 kg, 15 lb
Scale Graduations
0.005 lb/2 g
Weighing Surface Depth
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V41XWE6T
- Zoro #
- G8519567
- UPC #
- -
- Country of Origin
- China
Dimensions
- Weighing Surface Depth
- 7 1/2 in
- Weighing Surface Width
- 9 1/2 in
- Overall Width
- 10 1/8 in
- Overall Length
- 11 3/16 in
- Overall Height
- 4 7/8 in
- Overall Depth
- 11 1/4 in
Description
Food Scale, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Weighing Units kg, lb, Scale Graduations 0.005 lb/2 g, Overall Width 10 1/8 in, Overall Depth 11 1/4 in, Overall Height 4 7/8 in, Scale Functions Accumulation, Check Weighing, Percent Weighing, Net Total Weighing
Restrictions
This item has been restricted from sale in the following states:
PR