Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frontier 5000, Rotor Angle 10x50ml FA ID

  • Mfr # OH-30314829

  • Zoro # G416459680


product price: $5,819.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30314829
Zoro #
G416459680
UPC #
-
Country of Origin
China

Description

Choose from a range of rotors to be used with Frontier centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.Designed with usability in mind, the Frontier rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.The sturdy rotors are constructed of high-quality materials, built to last through demanding workflows from autoclave sterilization to sub-zero temperature.Maximum CapacityRotor 10 x 50 mlMaximum Relative Centrifuge Force x g 16,022 gProduct will be used On a Table; Classroom Market Worlds Education; Pharmacy; LaboratoryMain Purpose CentrifugationNet Weight 6.71 kg 14.8 lbMaximum Speed 10,500 rpmOuter/Inner Radius 130 mmRotor Style AngleAerosol tight Not applicableMaximum loading weight 740 gAcceleration Time sec 62 ; 753Angle 38Compatible Models FC5816R; FC5718R; FC5816; FC5718Deceleration Time sec 36 ; 2,395Dimensions _Diameter 264 mm 10.39 inMultiple Maximum Speeds YesTube diameter without adapter 29mm / 50mlTypical Areas In a classroom; In a pharmacy; In pharmaceutical productionWorking Environment -4F 122F, 95%RH, non-condensingWorking Environment Temperature: -20C 50C, Humidity: <95%Shipping Weight: 15 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.