Zoro Homepage

Frontier 5000, Rotor Angle 12x15ml RB/FA

  • Mfr # OH-30130877

  • Zoro # G116459676


product price: $1,249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30130877
Zoro #
G116459676
UPC #
-
Country of Origin
Germany

Description

Choose from a range of rotors to be used with Frontier centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.Designed with usability in mind, the Frontier rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.The sturdy rotors are constructed of high-quality materials, built to last through demanding workflows from autoclave sterilization to sub-zero temperature.Maximum CapacityRotor 12 x 15 mlMaximum Relative Centrifuge Force x g 4,427 gProduct will be used On a Table; ClassroomMarket Worlds Education; Pharmacy; LaboratoryMain Purpose CentrifugationNet Weight 1.55 kg 3.42 lbMaximum Speed 6,000 rpmOuter/Inner Radius 110 mmRotor Style AngleAerosol tight Not applicableMaximum loading height 120 mmMaximum loading weight 300 gAcceleration Time sec 33 ; 95Dimensions Length 116 mm 4.57 inDimensions Width 116 mm 4.57 inDimensions Height 91 mm 3.58 inAngle 32Deceleration Time sec 51 ; 257Dimensions _Diameter 116 mm 4.57 inMultiple Maximum Speeds NoTube diameter without adapter 18 mm / 15 mlTypical Areas In a classroom; In a pharmacy; In pharmaceutical productionWorking Environment 32F 104F, 95%RH, non-condensingWorking Environment 0C 40C, 95%RH, non-condensingShipping Weight: 4.0001 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.