Zoro Homepage

Frontier 5000, Rotor Angle 12x5ml FA Sealable

  • Mfr # OH-30130873

  • Zoro # G916459654


product price: $3,259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30130873
Zoro #
G916459654
UPC #
-
Country of Origin
Germany

Description

Choose from a range of rotors to be used with Frontier centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.Designed with usability in mind, the Frontier rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.The sturdy rotors are constructed of high-quality materials, built to last through demanding workflows from autoclave sterilization to sub-zero temperature.Maximum CapacityRotor 12 x 5 mlMaximum Relative Centrifuge Force x g 19,978 gProduct will be used On a Table; ClassroomMarket Worlds Education; Pharmacy; LaboratoryMain Purpose CentrifugationNet Weight 1.56 kg 3.44 lbMaximum Speed 14,500 rpmOuter/Inner Radius 85 mmRotor Style AngleAerosol tight Not applicableMaximum loading height 95 mmMaximum loading weight 165 gAcceleration Time sec 24 ; 148Dimensions Length 173 mm 6.81 inDimensions Width 173 mm 6.81 inDimensions Height 61 mm 2.4 inAngle 45Deceleration Time sec 17 ; 320Dimensions _Diameter 173 mm 6.81 inMultiple Maximum Speeds NoTube diameter without adapter 14 mm / 5 mlTypical Areas In a classroom; In a pharmacy; In pharmaceutical productionWorking Environment -4F 122F, 95%RH, non-condensingWorking Environment Temperature: -20C 50C, Humidity: <95%Shipping Weight: 3.5001 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.