Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frontier 5000, Rotor Angle 20x10ml RB ID Hi

  • Mfr # OH-30314833

  • Zoro # G516459658


product price: $4,109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30314833
Zoro #
G516459658
UPC #
-
Country of Origin
China

Description

Choose from a range of rotors to be used with Frontier centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.Designed with usability in mind, the Frontier rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.The sturdy rotors are constructed of high-quality materials, built to last through demanding workflows from autoclave sterilization to sub-zero temperature.Maximum CapacityRotor 20 x 10 mlMaximum Relative Centrifuge Force x g 15,775 gProduct will be used On a Table; ClassroomMarket Worlds Education; Pharmacy; LaboratoryMain Purpose CentrifugationNet Weight 4.3 kg 9.48 lbMaximum Speed 12,000 rpmOuter/Inner Radius 98 mmRotor Style AngleAerosol tight Not applicableMaximum loading weight 360 gAcceleration Time sec 40 ; 512Angle 30Compatible Models FC5816R; FC5718R; FC5816; FC5718Deceleration Time sec 30 ; 1,439Dimensions _Diameter 200 mm 7.87 inMultiple Maximum Speeds NoTube diameter without adapter 16mm / 10mlTypical Areas In a classroom; In a pharmacy; In pharmaceutical productionWorking Environment -4F 122F, 95%RH, non-condensingWorking Environment Temperature: -20C 50C, Humidity: <95%Shipping Weight: 9.4999 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.