Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frontier 5000, Rotor Angle 24x1.5/2.0ml BIOSEALS V1

  • Mfr # OH-30472302

  • Zoro # G316459674


product price: $1,179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30472302
Zoro #
G316459674
UPC #
-
Country of Origin
Germany

Description

Choose from a range of rotors to be used with Frontier centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.Designed with usability in mind, the Frontier rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.The sturdy rotors are constructed of high-quality materials, built to last through demanding workflows from autoclave sterilization to sub-zero temperature.Maximum CapacityRotor 24 x 1.5 / 2.0 mlMaximum Relative Centrifuge Force x g 17,317 gProduct will be used On a Table; ClassroomMarket Worlds Education; Pharmacy; LaboratoryMain Purpose CentrifugationNet Weight 0.62 kg 1.37 lbMaximum Speed 13,500 rpmOuter/Inner Radius 8.5 cmRotor Style AngleAerosol tight Not applicableMaximum loading weight 82 gAcceleration Time sec 15 ; 110Angle 45Compatible Models FC5513Deceleration Time sec 14 ; 118Dimensions _Diameter 17.4 cm 6.85 inTube diameter without adapter 12 mm / 2.0 ml,1.5 mlTypical Areas In a classroom; In a pharmacy; In pharmaceutical productionWorking Environment Temperature: -20C 50C, Humidity: <95%Working Environment -4F 122F, 95%RH, non-condensingShipping Weight: 1.5 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.