Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frontier 5000, Rotor Angle 24x1.5/2.0ml BIOSEALS V2

  • Mfr # OH-30642371

  • Zoro # G116459683


product price: $2,059.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30642371
Zoro #
G116459683
UPC #
-
Country of Origin
Germany

Description

Choose from a range of rotors to be used with Frontier centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.Designed with usability in mind, the Frontier rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.The sturdy rotors are constructed of high-quality materials, built to last through demanding workflows from autoclave sterilization to sub-zero temperature.Maximum CapacityRotor 24 x 1.5 / 2.0 mlMaximum Relative Centrifuge Force x g 21,953 gMain Purpose CentrifugationNet Weight 1.25 kg 2.76 lbMaximum Speed 15,200 rpmOuter/Inner Radius 85 cmRotor Style AngleAerosol tight IncludeMaximum loading height 45 mmMaximum loading weight 82 gAcceleration Time sec 20 ; 153Dimensions Length 175 mm 6.89 inDimensions Width 175 mm 6.89 inDimensions Height 66 mm 2.6 inAngle 45Compatible Models FC5515; FC5515RDeceleration Time sec 17 ; 287Dimensions _Diameter 175 mm 6.89 inRotor Recognition Method AutoRunning Time Continuous; 10 sec to 99 h 59 min 59 sec; QuickspinTube diameter without adapter 12 mm / 2.0 ml,1.5 mlWorking Environment -4F 122F, 95%RH, non-condensingWorking Environment Temperature: -20- 40, Humidity:95%Shipping Weight: 2.75 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.