Zoro Homepage

Frontier 5000, Rotor Angle 6 x 50 ml

  • Mfr # OH-30314831

  • Zoro # G716459649


product price: $3,979.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30314831
Zoro #
G716459649
UPC #
-
Country of Origin
China

Description

Choose from a range of rotors to be used with Frontier centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.Designed with usability in mind, the Frontier rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.The sturdy rotors are constructed of high-quality materials, built to last through demanding workflows from autoclave sterilization to sub-zero temperature.Rotor Style: AngleAerosol tight: Not applicableMaximum CapacityRotor: 6 x 50 mlMaximum Relative Centrifuge Force x g: 41,410 gMaximum Speed: 21,000 rpmTube diameter without adapter: 29mm / 50mlOuter/Inner Radius: 84 mmAcceleration Time sec: 40 / 446Angle: 26Compatible Models: FC5816R; FC5718R; FC5816; FC5718Deceleration Time sec: 30 / 1,323 Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.