Frontier 5000 Series Micro Centrifuge, FC5515 230V

  • Mfr # OH-30130866

  • Zoro # G804969296


product price: $5,029.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30130866
Zoro #
G804969296
UPC #
-
Country of Origin
Germany

Description

Frontier Micro centrifuges deliver high-speed operation for a range of essential lab applications, such as DNA/RNA preparation, ultrafiltration, and more. Biocontainment rotors enable research involving hazardous samples. Engineered with convenience of operation in mind, these centrifuges feature an intuitive interface, with all key parameters immediately accessible for observation and adjustment. The compact design saves valuable bench space in the lab.
Speed Range200 rpm ; 15,200 rpm Maximum Relative Centrifuge Force (x g) 21,953 g Maximum Capacity (Rotor) 44 x 1.5 / 2.0 ml; 12 x 5 mlProgram memories99 Rotor In PackageAngle rotor 24 x 1.5 ml / 2.0 ml Acceleration Gear10Deceleration Gear10 Dimensions 15.5 in x 11.5 in x 11.3 in (393 mm x 292 mm x 287 mm) (LxHxW) DisplayLCD with backlight Lid lockMechanical Net Weight 38 lb (17 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption 270 WPre-cool timeNot applicableRotor CompatibilityAngle 30 x 1.5 ml / 2.0 ml Sealable; Angle 44 x 1.5 ml / 2.0 ml; Hematocrit rotor, 24 × Capillaries; Angle 12 x 5 ml Sealable; Angle 24 x 1.5 ml / 2.0 ml; Angle 24 x 1.5 ml / 2.0 ml Sealable; Angle 4 x 8 place PCR StripsRotor Recognition MethodManual Running TimeContinuous; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 40 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.