Zoro Homepage

Frontier 5000 Series Multi Centrifuge, FC5706, 230V

  • Mfr # OH-30130875

  • Zoro # G804969227


product price: $3,739.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30130875
Zoro #
G804969227
UPC #
-
Country of Origin
Germany

Description

Frontier Multi Centrifuges are reliable compact low-speed general purpose centrifuges. The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes. Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.
Speed Range200 rpm ; 6,000 rpm Maximum Relative Centrifuge Force (x g)4,427 g Maximum Capacity (Rotor)6 x 50 ml Program memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10 Dimensions15.4 in x 10.5 in x 11.5 in (392 mm x 266 mm x 291 mm) (LxHxW) DisplayLCD with backlightLid lockMotor drivenNet Weight23 lb (10.5 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption100 W Pre-cool timeNot applicable Rotor CompatibilitySwing Out Rotor 6 x 5 ml; Angle 12 x 15ml; Angle 6 x 50 mlRotor Recognition MethodManual Running TimeContinous; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 22.9999 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.