Frontier 5000 Series Multi Pro Centrifuge, FC5718, 230V

  • Mfr # OH-30314812

  • Zoro # G604969205


product price: $9,169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30314812
Zoro #
G604969205
UPC #
-
Country of Origin
Germany

Description

Frontier 5000 Multi-Pro Centrifuges are designed for universal use in multiple applications in research, industrial, and clinical laboratories and can be combined with our range of rotors and accessories for customized use. Available in 7 models with capacities from 0.2 ml to 4 × 750 ml, they feature high-speed performance at maximum volume, automatic rotor identification, and safety features.Our multi-purpose centrifuges offer a high-speed centrifugation platform which can be customized to fit workflow needs using a wide variety of rotors and accessories. The intuitive design of the centrifuges and accessories enables easy access to parameter settings and quick rotation between applications. Features include automatic rotor recognition and backlit LCD. The performance of these centrifuges is propelled by German engineering and high quality components for reliable use. Constructed from chemical-resistant stainless steel to ensure durability in lab use.
Speed Range200 rpm ; 18,000 rpm Maximum Relative Centrifuge Force (x g) 23,542 g Maximum Capacity (Rotor)4 x 100 mlProgram memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10Dimensions 19.65 in x 13.82 in x 16.06 in (499 mm x 351 mm x 408 mm) (HxLxW)Display LCD BacklightLid lockMotor drivenNet Weight 95lb (43 kg)Noise Level60±2 dB(A)PowerAC (Included) Power Consumption 455 W Pre-cool time Not ApplicableRotor CompatibilityAngle 12 x 15 ml RB/FA ID; Angle 24 x 1.5 / 2.0 ml ID Sealable; Angle 30 x 15 ml RB/FA ID; Swing out 4 x 100 ml ID; Angle 30 x 1.5 / 2.0 ml ID Sealable; Swing out 4 x 100 ml ID Sealable; Angle 24 x 1.5 / 2.0 ml ID; Angle 6 x 50 ml RB/FA ID; Swing out 2 x 3MTP IDRotor Recognition MethodAuto Running TimeContinous; Quickspin; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCCWorking Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 95.0001 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.