Shop OHAUS
See all product information
Create Account
Frontier Rotor, 8 1/2 cm Dia., Fixed
- Mfr # R-A24X2/13MB
- Zoro # G922731850
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Capacity
24 x 1.5/2.0 mL
Rotor Type
Fixed
Rotor Material
Aluminum, Polypropylene
Compatible Product Type
Frontier Centrifuges
Speed - Maximum
13,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-A24X2/13MB
- Zoro #
- G922731850
- UPC #
- 840308908208
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 8 1/2 cm
Details
- Capacity
- 24 x 1.5/2.0 mL
- Item
- Frontier Rotor
- Rotor Type
- Fixed
- Rotor Material
- Aluminum, Polypropylene
- Compatible Product Type
- Frontier Centrifuges
- Speed - Maximum
- 13,500 RPM
- Relative Centrifugal Force - Maximum
- 17,317 x g
- Product Type
- Frontier Rotor
Description
Frontier Rotor, Adapters Included None
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.