Frontier Rotor, 8 1/2 cm Dia., Fixed
- Mfr # R-A24X2/15MB
- Zoro # G322761174
product price:Â
$
1,111.99
/ea
Free Shipping & Returns
Key Features
Relative Centrifugal Force - Maximum
21,953 x g
Speed - Maximum
15,200 RPM
Compatible Product Type
Frontier Centrifuges
Rotor Type
Fixed
Capacity
24 x 1.5/2.0 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-A24X2/15MB
- Zoro #
- G322761174
- UPC #
- 840308908185
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 8 1/2 cm
Details
- Relative Centrifugal Force - Maximum
- 21,953 x g
- Speed - Maximum
- 15,200 RPM
- Item
- Frontier Rotor
- Compatible Product Type
- Frontier Centrifuges
- Rotor Type
- Fixed
- Capacity
- 24 x 1.5/2.0 mL
- Rotor Material
- Aluminum, Polypropylene
- Product Type
- Frontier Rotor
Description
Frontier Rotor, Adapters Included None
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.