Gas Cylinder Bench Clamp, 14" dia.
Mfr # CLR-716
Zoro # G2113330
product price: $99.29
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Includes
Chain, Strap
Body Material
Cast Aluminum
Color
Gray
Bracket Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-716
Zoro #
G2113330
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
3 1/4 in
Overall Height
6 1/2 in
Overall Width
5 1/4 in
Compatible Cylinder Diameter (Maximum)
14 in
Compatible Cylinder Diameter (Minimum)
4 in
Details
Material
Cast Aluminum
Includes
Chain, Strap
Body Material
Cast Aluminum
Item
Gas Cylinder Bench Clamp
Color
Gray
Bracket Material
Cast Aluminum
Cylinder Securing Mechanism
Chain with Safety Clip, Strap with Cinch Buckle
For Use With
Gas Cylinder
Number of Cylinders Held
1
Description
Gas Cylinder Bench Clamp, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Chain with Safety Clip, Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 5 1/4 in, Overall Height 6 1/2 in, Overall Depth 3 1/4 in, Color Gray, Mounting Location Bench, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.