Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-701
Zoro #
G2113157
UPC #
-
Country of Origin
United States
Dimensions
Max. Height
10-3/4"
Overall Dimensions
17 1/4 in W x 17 1/4 in D x 10 3/4 in H
Overall Depth
17 1/4 in
Overall Height
10 3/4 in
Compatible Cylinder Diameter (Minimum)
7 in
Overall Width
17 1/4 in
Compatible Cylinder Diameter (Maximum)
10 in
For Cylinder Diameter
7 in to 10 in
Details
Material
Cast Aluminum
Body Material
Cast Aluminum
Item
Gas Cylinder Stand
Color
Black
For Use With
Gas Cylinders
Cylinder Securing Mechanism
Strap with Cinch Buckle
Number of Cylinders Held
1
Bracket Material
Cast Aluminum
Description
Gas Cylinder Stand, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 10 in, Compatible Cylinder Diameter (Minimum) 7 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Material Cast Aluminum, Overall Height 10 3/4 in, Overall Width 17 1/4 in, Overall Depth 17 1/4 in, Mounting Location Floor, Color Black, For Use With Gas Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.