Gas Cylinder Stand, 18-1/2" dia., 7-1/2" H
Mfr # CLR-704
Zoro # G2113218
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Body Material
Cast Aluminum
Color
Gray
Compatible Cylinder Diameter (Minimum)
6 in
Cylinder Securing Mechanism
L Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-704
Zoro #
G2113218
UPC #
-
Country of Origin
United States
Dimensions
Compatible Cylinder Diameter (Minimum)
6 in
Overall Depth
18 1/2 in
Overall Height
7 1/2 in
Overall Width
18 1/2 in
Compatible Cylinder Diameter (Maximum)
9 1/4 in
Details
Material
Cast Aluminum
Item
Gas Cylinder Stand
Body Material
Cast Aluminum
Color
Gray
Cylinder Securing Mechanism
L Brackets
Number of Cylinders Held
1
For Use With
Gas Cylinders
Description
Gas Cylinder Stand, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 9 1/4 in, Compatible Cylinder Diameter (Minimum) 6 in, Cylinder Securing Mechanism L Brackets, Material Cast Aluminum, Overall Height 7 1/2 in, Overall Width 18 1/2 in, Overall Depth 18 1/2 in, Mounting Location Floor, Color Gray, For Use With Gas Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.