Zoro Homepage

Gas Cylinder Stand, 18-1/4" dia., 6" H

  • Mfr # CLR-703

  • Zoro # G2113181


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Aluminum
Body Material
Cast Aluminum
Color
Gray
Compatible Cylinder Diameter (Maximum)
9 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR-703
Zoro #
G2113181
UPC #
-
Country of Origin
United States

Dimensions

Compatible Cylinder Diameter (Maximum)
9 in
Overall Height
6 in
Overall Width
18 1/4 in
Compatible Cylinder Diameter (Minimum)
8 in
Overall Depth
18 1/4 in

Details

Material
Cast Aluminum
Body Material
Cast Aluminum
Item
Gas Cylinder Stand
Color
Gray
Cylinder Securing Mechanism
Thumb Screws
For Use With
Gas Cylinders
Number of Cylinders Held
1

Description

Gas Cylinder Stand, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 9 in, Compatible Cylinder Diameter (Minimum) 8 in, Cylinder Securing Mechanism Thumb Screws, Material Cast Aluminum, Overall Height 6 in, Overall Width 18 1/4 in, Overall Depth 18 1/4 in, Mounting Location Floor, Color Gray, For Use With Gas Cylinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.