Gas Cylinder Wall Bracket, 4-5/8" H
Mfr # CLR-717M
Zoro # G2113148
product price: $95.76
/ea
Free Shipping & Returns
Key Features
Length
1.87"
Diameter
4 in;14
Material
Cast Aluminum
Includes
Chain, Safety Message Strap
Body Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-717M
Zoro #
G2113148
UPC #
-
Country of Origin
United States
Dimensions
Length
1.87"
Diameter
4 in;14
Overall Width
8 7/64 in
Overall Depth
1 7/8 in
Compatible Cylinder Diameter (Minimum)
4 in
Compatible Cylinder Diameter (Maximum)
14 in
Overall Height
4 5/8 in
Details
Material
Cast Aluminum
Includes
Chain, Safety Message Strap
Body Material
Cast Aluminum
Item
Gas Cylinder Wall Bracket
Color
Gray
Cylinder Securing Mechanism
Chain with Safety Clip, Safety Message Strap with Cinch Buckle
For Use With
Gas Cylinder
Number of Cylinders Held
1
Bracket Material
Cast Aluminum
Description
Gas Cylinder Wall Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Chain with Safety Clip, Safety Message Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 8 7/64 in, Overall Height 4 5/8 in, Overall Depth 1 7/8 in, Color Gray, Mounting Location Wall, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.