Zoro Homepage

Gas Cylinder Wall Bracket, Cast Aluminum

  • Mfr # CLR-715M

  • Zoro # G2113303


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Diameter
4 in; 14
Material
Cast Aluminum
Includes
Safety Message Strap
Color
Gray
Number of Cylinders Held
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR-715M
Zoro #
G2113303
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in; 14
Compatible Cylinder Diameter (Minimum)
4 in
Overall Width
8 7/64 in
Overall Depth
1 7/8 in
Compatible Cylinder Diameter (Maximum)
14 in
Overall Height
4 5/8 in

Details

Material
Cast Aluminum
Item
Gas Cylinder Wall Bracket
Includes
Safety Message Strap
Color
Gray
Number of Cylinders Held
1
Bracket Material
Cast Aluminum
For Use With
Gas Cylinder
Cylinder Securing Mechanism
Safety Message Strap with Cinch Buckle

Description

Gas Cylinder Wall Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Safety Message Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 8 7/64 in, Overall Height 4 5/8 in, Overall Depth 1 7/8 in, Color Gray, Mounting Location Wall, For Use With Gas Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.