Gas Cylinder Wall Bracket, Includes Strap
Mfr # CLR-715
Zoro # G2113209
product price: $67.19
/eaKey Features
Length
1.87"
Diameter
4 in; 14
Material
Cast Aluminum
Includes
Strap
Body Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-715
Zoro #
G2113209
UPC #
-
Country of Origin
United States
Dimensions
Length
1.87"
Diameter
4 in; 14
Overall Width
8 7/64 in
Overall Depth
1 7/8 in
Overall Height
4 5/8 in
Compatible Cylinder Diameter (Maximum)
14 in
Compatible Cylinder Diameter (Minimum)
4 in
Details
Material
Cast Aluminum
Includes
Strap
Body Material
Cast Aluminum
Item
Gas Cylinder Wall Bracket
Color
Gray
Cylinder Securing Mechanism
Strap with Cinch Buckle
For Use With
Gas Cylinder
Bracket Material
Cast Aluminum
Number of Cylinders Held
1
Description
Gas Cylinder Wall Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 8 7/64 in, Overall Height 4 5/8 in, Overall Depth 1 7/8 in, Color Gray, Mounting Location Wall, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.