Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guardian 2000 Hotplate Stirrer e-G21HS04C

  • Mfr # OH-30680259

  • Zoro # G516464225


product price: $539.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30680259
Zoro #
G516464225
UPC #
-
Country of Origin
China

Description

Dependable OHAUS Guardian 2000 Hotplates and Stirrers are ideal for education and other lab environments that require affordable, everyday fast heating and reliable stirring up to 15L. All three sizes offer simple knob control to easily adjust the heating and stirring functions. The durable housing includes a built-in support rod holder which accepts the optional support rod. Stirring models include PTFE coated stir bars.Function Heating and StirringCapacity 15 LPlate Construction CeramicPlate Size 4 in x 4 in 102 mm x 102 mm LxWTemp. Range 70C - 500CControl AnalogPower Consumption 535 WDimensions 10.4 in x 4.3 in x 6.4 in 264 mm x 110 mm x 163 mm LxHxWWorking Environment 5C 40C, 80% RH, Non-condensing 41F 104F, 80% RH, Non-condensingSpeed Range 200 to 1600 rpmNet Weight 5.5 lb 2.5 kgSafety Certification TUVShipping Weight: 5.5001 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.