Zoro Homepage

Guardian 2000 Hotplate Stirrer e-G21ST04R

  • Mfr # OH-30680265

  • Zoro # G916464238


product price: $369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30680265
Zoro #
G916464238
UPC #
-
Country of Origin
China

Description

Dependable OHAUS Guardian 2000 Hotplates and Stirrers are ideal for education and other lab environments that require affordable, everyday fast heating and reliable stirring up to 15L. Ideal for applications involving Boiling Liquids, Basic Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, and Concentrating Samples.Units offer simple knob control to easily adjust the heating and stirring functions. Stir up to 1600 rpm with temperature control up to 500C ceramic top or 380C ceramic coated stainless steel top. A green indicator lights when unit is heating and stirring and Hot Top Indicator light to protect user. Durable metal housing, PET front panel, control knobs, ON/OFF switch for heater disconnect, built in support rod holder, easy to clean resin, ceramic or ceramic coated stainless steel tops. Stirring models include PTFE coated stir bars and power cord.Function StirringCapacity 15 LPlate Construction CeramicPlate Size 4 in x 4 in 102 mm x 102 mm LxWTemp. Range 70C - 500CControl AnalogPower Consumption 35 WDimensions 10.4 in x 4.3 in x 6.4 in 264 mm x 110 mm x 163 mm LxHxWWorking Environment 5C 40C, 80% RH, Non-condensing 41F 104F, 80% RH, Non-condensingSpeed Range 200 to 1600 rpmNet Weight 4.7 lb 2.1 kgSafety Certification TUVPower 100V-120V 2A 60HzShipping Weight: 4.7999 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.