Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Weight, 100 lb., 1 Pieces

  • Mfr # 77492-95

  • Zoro # G1951586


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Material
Cast Iron
Finish
Rough
Calibration Certificate
No
Nominal Mass
100 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77492-95
Zoro #
G1951586
UPC #
-
Country of Origin
United States

Details

Item
Handle Weight
Number of Pieces
1
Material
Cast Iron
Finish
Rough
Calibration Certificate
No
Nominal Mass
100 lb.

Description

Handle Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.