Handle Weight, 10kg, 1 Pieces
Mfr # 77491-10
Zoro # G1951665
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Material
Cast Iron
Finish
Rough
Nominal Mass
10kg
Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77491-10
Zoro #
G1951665
UPC #
-
Country of Origin
United States
Details
Item
Handle Weight
Number of Pieces
1
Material
Cast Iron
Finish
Rough
Nominal Mass
10kg
Calibration Certificate
No
Measurement Type
Metric
Description
Handle Weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.