Zoro Homepage

Handle Weight, 20 lb., 1 Pieces

  • Mfr # 77492-20

  • Zoro # G1951671


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Material
Cast Iron
Finish
Rough
Nominal Mass
20 lb.
Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77492-20
Zoro #
G1951671
UPC #
-
Country of Origin
United States

Details

Item
Handle Weight
Number of Pieces
1
Material
Cast Iron
Finish
Rough
Nominal Mass
20 lb.
Calibration Certificate
No

Description

Handle Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.