HB6AL Dry Block Heater, 6 Block, Analog, 120V

  • Mfr # 30392073
  • Zoro # G305978438
product price: 
$
2,349.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30392073
Zoro #
G305978438
UPC #
-
Country of Origin
United States

Description

Ohaus hb6al dry block heater, 6 block, analog, 120v versatile dry block heaters are ideal for applications that require temperature stability. All units hold one optional interchangeable modular block with over 40 choices. Blocks are easy to use, no tools required. Close tube-to-block contact enables maximum heat retention, resulting in efficient heating. Digital models offer exceptional temperature uniformity and stability for repeatable results, while non-digital models are an economical choice. applications: incubation & activation of cultures, enzyme reactions, immunoassays, melting/boiling points, isothermal incubations, nucleic acid denaturation display: led display (digital models) and dual-adjustment knobs with dial markings (analog models) operation: detachable 3-wire cord and plug (included), analog models require an external thermometer or temperature device for temperature setpoint construction: painted steel housing, support rod holder with locking knob design features: touchpad control and audible alarm (digital models)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews