DryBathBlock, 12 Wells, 15"W, Alum, Gry
- Mfr # 7321200
- Zoro # G8408443
product price:Â
$
2,966.99
/ea
Free Shipping & Returns
Key Features
Width
15"
Overall Depth
15 in
Overall Width
15 in
Height
13"
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7321200
- Zoro #
- G8408443
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry Bath Block
- Material
- Aluminum
- Accuracy
- +/-0.1
- Base Material
- Aluminum
- For Use With
- Mfr. No. 7320020
- Product Type
- Dry Bath Block
- Volume Capacity
- 250 mL
- Number of Wells
- 12
- Includes Thermometer Well
- Yes
- For Dry Bath Configuration
- Single Block
- Color
- Gray
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Width
- 15"
- Overall Depth
- 15 in
- Overall Width
- 15 in
- Height
- 13"
- Overall Height
- 13 in
- Depth
- 15"
- Overall Length
- 15 in
- Well Depth
- 75 mm
- Well Diameter
- 75 mm
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Heatblock, Material Aluminum, For Use With Mfr. No. 7320020, Height 13 In., Width 15 In., Depth 15 In., Base Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.