Zoro Homepage

Heatblock, Aluminum, 1.1" H, 20.2" D

  • Mfr # 30400170

  • Zoro # G2115823


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Height
1.1 in
For Use With
0.2 mL Micro Test Tubes
Width
1.9 in
Depth
20.2 in
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400170
Zoro #
G2115823
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Width
1.9 in
Depth
20.2 in
Overall Length
20 1/4 in
Overall Width
1 7/8 in
Well Depth
20 1/4 mm
Well Diameter
6 3/8 mm

Details

Item
Heat Block
For Use With
0.2 mL Micro Test Tubes
Material
Anodized Aluminum
Base Material
Aluminum
Product Type
Dry Bath Block
Includes Thermometer Well
No
Number of Wells
64
Volume Capacity
0.2 mL

Description

Heatblock, Material Aluminum, For Use With 0.2mL Micro Test Tubes, Height 1.1 In., Width 1.9 In., Depth 20.2 In., Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.