Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Vortex Mixer, Analog, VXHDAL

  • Mfr # OH-30392148

  • Zoro # G004969324


product price: $1,990.99
/ea
Free Shipping & Returns

Key Features

Plate Length
6.3 in
Plate Width
9.5 in
Height
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30392148
Zoro #
G004969324
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
6.3 in
Plate Width
9.5 in
Height
6.6 in

Description

OHAUS Heavy-Duty Vortex Mixers feature a robust design and the highest quality motor to permit continuous-duty operation with accessories over the entire speed range. Digital models offer a timer and exact speed control when applications demand repeatable results. Non-digital variable speed models are an economical alternative. A wide range of accessories are available for microtubes, microplates and a variety of tube sizes from 0.5 to 50 ml.Safe to mix at high speeds - the unique locking design of the mixer accessories allows the mixer to safely operate throughout the entire speed range.For the most demanding applications, these mixers utilize a high quality German-manufactured motor, allowing for continuous duty operation and increased load capacities up to 1.1 kg.Robust digital and non-digital models offer effective speed control from low rpm for gentle shaking to high-speed mixing for vigorous vortexing of difficult samples.
Control AnalogDuty RatingContinuous Orbit0.2 in (4.9 mm) Speed RangeOn Mode, 300 rpm €“ 2500 rpm; Touch Mode, 300 rpm €“ 3500 rpm Capacity1.1 kg Timer Not Applicable Dimensions9.5 in x 6.3 in x 6.6 in (24.1 cm x 16 cm x 16.8 cm) (LxHxW)Net Weight14.8 lb (6.7 kg) Power120V, 0.25A, 50/60Hz Power Consumption30 W Safety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.