Zoro Homepage

Holder for 20 to 25mm Tubes, Foam

  • Mfr # 30400231

  • Zoro # G2116429


product price: $38.49
/ea

Key Features

For Use With
Vortex Mixers
Manufacturers Warranty Length
1 yr
Material
Foam
Overall Width
3/4 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400231
Zoro #
G2116429
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
3/4 in
Overall Length
1 in

Details

Item
Holder for 20 to 25mm Tubes
For Use With
Vortex Mixers
Material
Foam
Product Type
Holder
Number of Tubes Held
8

Description

Holder for 20 to 25mm Tubes, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.