Shop OHAUS
See all product information
Create Account
Hot Plate, Ceramic Coated Al
- Mfr # e-G52HP07C 100-120V
- Zoro # G014802963
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, TUV
Product Type
Hot Plate
Overall Width
8 3/4 in
Overall Depth
13 in
Wattage
1,582 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- e-G52HP07C 100-120V
- Zoro #
- G014802963
- UPC #
- 00840308910935
- Country of Origin
- China
Dimensions
- Overall Width
- 8 3/4 in
- Overall Depth
- 13 in
- Plate Length
- 7 in
- Plate Width
- 7 in
- Overall Height
- 4 1/2 in
Description
Hotplate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.