Zoro Homepage

Hot Plate Stirrer, Ceramic Coated Al

  • Mfr # e-G52HS07C 100-120V

  • Zoro # G414802938


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 3/4 in
Wattage
1,582 W
Product Type
Hot Plate Stirrer
Hot Plate Type
Hot Plate Stirrer
Plate Material
Ceramic, Ceramic Coated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G52HS07C 100-120V
Zoro #
G414802938
UPC #
00840308910928
Country of Origin
China

Dimensions

Overall Width
8 3/4 in
Overall Height
4 1/2 in
Plate Width
7 in
Plate Length
7 in
Overall Depth
13 in

Details

Wattage
1,582 W
Product Type
Hot Plate Stirrer
Hot Plate Type
Hot Plate Stirrer
Plate Material
Ceramic, Ceramic Coated Aluminum
Speed Setting
Variable
Item
Hot Plate Stirrer
Load Capacity - Metric
20 L
Plate Shape
Rectangular
Maximum Stirring Speed
1,800 RPM
Plate Finish
Ceramic
IP Rating
IP32
External Probe Compatible
Yes
Hot Surface Warning
Yes
Standards
CE, TUV
Includes Timer
Yes
Voltage
100 to 120V AC
Display Type
Digital
Minimum Stirring Speed
50 RPM
Temperature - Maximum
550 Degrees C
Temperature Tolerance
+/-1.0 Degrees C
Housing Material
Metal
Current
15 A
Temperature - Minimum
5 Degrees C
Number of Stirring Positions
1

Description

Hotplate Stirrer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.