Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Plate Stirrer, Ceramic Coated Al

  • Mfr # e-G52HS10C 100-120V

  • Zoro # G914802957


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Temperature - Minimum
5 Degrees C
Plate Finish
Ceramic
Housing Material
Metal
Plate Material
Ceramic, Ceramic Coated Aluminum
Load Capacity - Metric
22 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G52HS10C 100-120V
Zoro #
G914802957
UPC #
00840308910904
Country of Origin
China

Dimensions

Plate Length
10 in
Plate Width
10 in
Overall Width
11 1/4 in
Overall Depth
15 7/8 in
Overall Height
4 5/8 in

Details

Temperature - Minimum
5 Degrees C
Plate Finish
Ceramic
Housing Material
Metal
Plate Material
Ceramic, Ceramic Coated Aluminum
Load Capacity - Metric
22 L
Includes Timer
Yes
Product Type
Hot Plate Stirrer
Voltage
100 to 120V AC
Temperature Tolerance
+/-1.0 Degrees C
Maximum Stirring Speed
1,800 RPM
Minimum Stirring Speed
50 RPM
Speed Setting
Variable
Display Type
Digital
Standards
CE, TUV
Temperature - Maximum
500 Degrees C
Hot Surface Warning
Yes
Wattage
1,650 W
Item
Hot Plate Stirrer
Hot Plate Type
Hot Plate Stirrer
External Probe Compatible
Yes
Current
15 A
IP Rating
IP32
Plate Shape
Rectangular
Number of Stirring Positions
1

Description

Hotplate Stirrer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.